Motion
NA6904
Needle Roller Bearing - 20 mm Bore, 37 mm OD, 30 mm Width, Open
MI ITEM #00125548
MFR #NA6904
Your Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 37 mm OD, 30 mm Width, Open
MI ITEM #00125548
MFR #NA6904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$121.71/each(List $198.34)

Overview

Mfr description
NA6904-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    8100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    11500 lbf
  • Max Rpm
    17000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Internal Clearance
    CN
  • UPC_NO
    4012802251616
  • Weight
    0.37 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6904 Machined Type Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for industrial gear systems and rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text