Motion
NA6905
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00125553
MFR #NA6905
Price$157.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00125553
MFR #NA6905

Mfr description
NA6905-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6905 Machined Type Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for heavy-duty industrial drives.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    13300 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802702729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)