Motion
NA6916-ZW
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #00125586
MFR #NA6916-ZW
Your Price$879.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #00125586
MFR #NA6916-ZW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$879.19/each(List $1,062.41)

Overview

Mfr description
NA6916-ZW-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    30500 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    67000 lbf
  • Max Rpm
    5000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802219401
  • Weight
    4.02 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6916-ZW Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 54 mm overall width, open closure type, and a weight of 4.02 lbs, making it suitable for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text