Motion
NA6918-ZW
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 63 mm Width, Open
MI ITEM #00125594
MFR #NA6918-ZW
Your Price$964.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 63 mm Width, Open
MI ITEM #00125594
MFR #NA6918-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$964.45/each(List $1,388.80)

Overview

Mfr description
NA6918-ZW-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    38500 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    96000 lbf
  • Max Rpm
    4600 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Internal Clearance
    CN
  • UPC_NO
    4047643205047
  • Weight
    6.10 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6918-ZW Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 63 mm overall width, open closure type, and a weight of 6.10 lbs, making it suitable for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text