1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NNU4948-S-K-M-SP
Tapered 1:12, 240 mm ID, 320 mm OD, 80 mm Width
MI ITEM #
00125656
MFR #
NNU4948-S-K-M-SP
List Price
$14,495.70
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NNU4948-S-K-M-SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NNU4948-S-K-M-SP
Tapered 1:12, 240 mm ID, 320 mm OD, 80 mm Width
MI ITEM #
00125656
MFR #
NNU4948-S-K-M-SP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14,495.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNU4948-S-K-M-SP
Specifications
Bore Type
Tapered 1:12
Bore Diameter
240 mm
Outside Diameter
320 mm
Overall Width
80 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data