Motion
NA6907UU
Machined Type Needle Roller Bearings - 35 mm Bore, 55 mm OD, 36 mm Width, 2 Seals
MI ITEM #00125943
MFR #NA6907UU
Price$219.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 35 mm Bore, 55 mm OD, 36 mm Width, 2 Seals
MI ITEM #00125943
MFR #NA6907UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.26/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    51600 N
  • Long Description
    The NA6907UU Machined Type Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 36 mm overall width, and a 2-seal closure design, making it ideal for contamination-sensitive applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA69
  • Static Load Capacity
    92600 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
NA6907UU NEEDLE BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought