Motion
1R35X40X40

NTN
1R35X40X40

Inner Ring
MI ITEM #00125945
MFR #1R35X40X40
Your Price$48.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X40X40

Inner Ring
MI ITEM #00125945
MFR #1R35X40X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.80/each(List $56.13)

Overview

Mfr description
1R35X40X40 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
    1.3780 in
  • Outside Diameter
    1.5748 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252187
  • UPC_NO
    4547359252187
  • Weight
    0.201 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.5748 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R35X40X40 is a needle roller bearing with a 1.3780 in bore diameter, 1.5748 in outside diameter, and 1.5748 in overall width, weighing 0.201 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text