Motion
NATR6
Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Sealed
Mi Item #00126166
MFR #NATR6
Price$53.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Sealed
Mi Item #00126166
MFR #NATR6

Mfr description
NATR6-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.43/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4054364022365
  • Max Rpm
    20000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    790 lbf
  • Radial Static Load Capacity
    880 lbf
  • Roller Shape
    Flat
  • Seal Type
    Gap Seals
  • Series
    NATR
  • UPC_NO
    4054364022365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)