Motion
NU2222W
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 200 mm Width
MI ITEM #00126405
MFR #NU2222W
Your Price$1,946.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 200 mm Width
MI ITEM #00126405
MFR #NU2222W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,946.60/each(List $2,211.34)

Overview

Mfr description
NU 2222 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176403392
  • UPC_NO
    029176403392
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text