Motion
NU 2315 ECP

SKF
NU 2315 ECP

Cylindrical roller bearings, single row
MI ITEM #00126571
MFR #NU 2315 ECP
List Price$1,575.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2315 ECP

Cylindrical roller bearings, single row
MI ITEM #00126571
MFR #NU 2315 ECP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,575.42/each for your price

Overview

Mfr description
NU 2315 ECP BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    5300 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2 mm
  • Series
    23
  • Weight
    10.78 lbs
  • Manufacturer Upc Number
    7316577022714
  • UPC_NO
    7316577022714
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text