Motion
NUKR 35 A

SKF
NUKR 35 A

Crowned Cam Follower-Hex Head - NUKR Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Sealed, Steel Material
MI ITEM #00126650
MFR #NUKR 35 A
Price$204.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 35 A

Crowned Cam Follower-Hex Head - NUKR Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Sealed, Steel Material
MI ITEM #00126650
MFR #NUKR 35 A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.62/each

Specifications

Dimensions

  • Hex Size
    6 mm
  • Overall Length
    52 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Size
    M16 x 1.5
  • Weight
    0.46 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570320756
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    16.8 kN
  • Radial Static Load Capacity
    17.6 kN
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    NUKR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570320756

Overview

Mfr description
NUKR 35A CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text