Motion
NUKR35-X
Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126656
MFR #NUKR35-X
Price$202.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126656
MFR #NUKR35-X

Mfr description
NUKR35-X-A STUD TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.68/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Weight
    0.56 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    6500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    4100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802147827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)