Motion
NUKR35.2SK
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Open, Chrome Steel Material
Mi Item #00126661
MFR #NUKR35.2SK
Price$175.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Open, Chrome Steel Material
Mi Item #00126661
MFR #NUKR35.2SK

Mfr description
NUKR35.2SK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.41/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Weight
    0.41 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790196942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)