Motion
1640151001

MCGILL
1640151001

MCFR 40 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00126666
MFR #1640151001
Price$258.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1640151001

MCFR 40 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00126666
MFR #1640151001

Mfr description
MCFR-40S CAM FOLLOWER
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Slot hole LUBRI-DISC® seal Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.24/each

Specifications

Dimensions

  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Size
    M18x1.5
  • Weight
    0.66 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud End, Stud Side
  • Manufacturer Catalog Number
    MCFR 40 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166021481
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2999 lbf
  • Radial Static Load Capacity
    4451 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166021481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)