Motion
NUKR 40 A

SKF
NUKR 40 A

Crowned Cam Follower-Hex Head - NUKR Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Steel Material
MI ITEM #00126668
MFR #NUKR 40 A
Price$326.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 40 A

Crowned Cam Follower-Hex Head - NUKR Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Steel Material
MI ITEM #00126668
MFR #NUKR 40 A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$326.64/each

Specifications

Dimensions

  • Hex Size
    6 mm
  • Outside Diameter
    1.5748 in
  • Overall Length
    58 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    0.7480 in
  • Thread Size
    M18 x 1.5
  • Weight
    0.65 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570657845
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    19 kN
  • Radial Static Load Capacity
    22 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Labyrinth
  • Series
    NUKR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570657845

Overview

Mfr description
NUKR 40A CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text