Motion
NUKR47-X
Flat Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126687
MFR #NUKR47-X
Your Price$265.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126687
MFR #NUKR47-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$265.85/each(List $356.38)

Overview

Mfr description
NUKR47-X-A

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    6300 lbf
  • Radial Static Load Capacity
    7800 lbf
  • Max Rpm
    4200 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802441192
  • Weight
    1.00 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text