Motion
NUKR 52 A

SKF
NUKR 52 A

Crowned Cam Follower-Hex Head - NUKR Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Steel Material
Mi Item #00126696
MFR #NUKR 52 A
Price$291.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 52 A

Crowned Cam Follower-Hex Head - NUKR Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Steel Material
Mi Item #00126696
MFR #NUKR 52 A

Mfr description
NUKR 52A CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.00/each

Specifications

Dimensions

  • Hex Size
    6 mm
  • Outside Diameter
    2.0472 in
  • Overall Length
    66 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    0.8268 in
  • Thread Size
    M20 x 1.5
  • Weight
    1.13 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570981407
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    29.7 kN
  • Radial Static Load Capacity
    36 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Labyrinth
  • Series
    NUKR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570981407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)