Motion
MCR-52-S
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 52 mm Roller Dia, 20 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126697
MFR #MCR-52-S
Your Price$213.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 52 mm Roller Dia, 20 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126697
MFR #MCR-52-S

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$213.24/each(List $245.23)

Overview

Mfr description
MCR-52-S METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    19500 N
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Static Load Capacity
    32000 N
  • Stud Type
    Single Row
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    21 mm
  • Thread Size
    M20x1.5
  • Radial Dynamic Load Capacity
    19500 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    21
  • Series
    MCR
  • OEM Part Number
    MCR-52-S
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MCR-52-S
  • Manufacturer Upc Number
    651041139824
  • UPC_NO
    651041139824
  • Weight
    1.05947136563877 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Metric stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text