Motion
NUKR52-X
Flat Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126705
MFR #NUKR52-X
Price$251.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00126705
MFR #NUKR52-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$251.12/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Weight
    1.23 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    4200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6500 lbf
  • Radial Static Load Capacity
    8400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802415865

Overview

Mfr description
NUKR52-X-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text