Motion
1662151001

MCGILL
1662151001

MCFR 62 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00126713
MFR #1662151001
Price$432.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1662151001

MCFR 62 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00126713
MFR #1662151001

Mfr description
MCFR-62S CAM FOLLOWER
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Slot hole LUBRI-DISC® seal Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.77/each

Specifications

Dimensions

  • Roller Diameter  
    62
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Size
    M24x1.5
  • Weight
    2.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFR 62 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166025298
  • Max Rpm
    3100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5931 lbf
  • Radial Static Load Capacity
    10409 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166025298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)