Motion
NUKR 62 A

SKF
NUKR 62 A

Crowned Cam Follower-Hex Head - NUKR Series, 62 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Steel Material
Mi Item #00126714
MFR #NUKR 62 A
Price$562.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 62 A

Crowned Cam Follower-Hex Head - NUKR Series, 62 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Steel Material
Mi Item #00126714
MFR #NUKR 62 A

Mfr description
NUKR 62A CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.07/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Outside Diameter
    2.4409 in
  • Overall Length
    80 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    0.9843 in
  • Thread Size
    M24 x 1.5
  • Weight
    1.93 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570349443
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    41.3 kN
  • Radial Static Load Capacity
    48 kN
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Labyrinth
  • Series
    NUKR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570349443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)