Motion
NUKR62.2SK
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Open
MI ITEM #00126716
MFR #NUKR62.2SK
List Price$352.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Open
MI ITEM #00126716
MFR #NUKR62.2SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.82/each for your price

Overview

Mfr description
NUKR62.2SK BRG

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    18700 lbf
  • Max Rpm
    3200 rpm
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790188237
  • Weight
    1.99 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text