Motion
NUKR72
Crowned Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126724
MFR #NUKR72
Price$519.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126724
MFR #NUKR72

Mfr description
NUKR72-A STUD TYPE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.24/each

Specifications

Dimensions

  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Stud Diameter  
    24 mm
  • Weight
    2.97 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4012802418033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)