Motion
1672330000

MCGILL
1672330000

MCFD 72 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #00126725
MFR #1672330000
Price$886.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1672330000

MCFD 72 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #00126725
MFR #1672330000

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$886.17/each

Specifications

Dimensions

  • Roller Diameter  
    72
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Size
    M24x1.5
  • Weight
    2.97 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFD 72
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166027124
  • Max Rpm
    2100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10342 lbf
  • Radial Static Load Capacity
    12815 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCFD)
  • Stud Type
    MCFD - Stud
  • UPC_NO
    726166027124

Overview

Mfr description
MCFD-72 CAM FOLLOWER
  • Metric heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Slot hole Metallic shield sealing Jam nuts and lube fitting included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text