Motion
NUKR72-X
Flat Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, Sealed
MI ITEM #00126731
MFR #NUKR72-X
Your Price$432.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 72 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, Sealed
MI ITEM #00126731
MFR #NUKR72-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$432.70/each(List $519.24)

Overview

Mfr description
NUKR72-X-A

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Max Rpm
    2600 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802445459
  • Weight
    2.69 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text