Motion
NUKR80.2SK
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Open
Mi Item #00126739
MFR #NUKR80.2SK
Price$441.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Open
Mi Item #00126739
MFR #NUKR80.2SK

Mfr description
NUKR80.2SK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.88/each

Specifications

Dimensions

  • Roller Diameter  
    80 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Weight
    3.48 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    21400 lbf
  • Radial Static Load Capacity
    29200 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)