Motion
NUKR80-X
Flat Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #00126742
MFR #NUKR80-X
Price$674.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed
Mi Item #00126742
MFR #NUKR80-X

Mfr description
NUKR80-X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.18/each

Specifications

Dimensions

  • Roller Diameter  
    80 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Weight
    4.22 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    1800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802421101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)