Motion
NUKR 90 A

SKF
NUKR 90 A

Crowned Cam Follower-Hex Head - NUKR Series, 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Steel Material
Mi Item #00126763
MFR #NUKR 90 A
Price$663.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 90 A

Crowned Cam Follower-Hex Head - NUKR Series, 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Steel Material
Mi Item #00126763
MFR #NUKR 90 A

Mfr description
NUKR 90A CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.20/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Outside Diameter
    3.5433 in
  • Overall Length
    100 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    1.2598 in
  • Thread Size
    M30 x 1.5
  • Weight
    4.90 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570474527
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    78.1 kN
  • Radial Static Load Capacity
    102 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Labyrinth
  • Series
    NUKR
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570474527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)