Motion
NUKR90-X
Flat Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126767
MFR #NUKR90-X
Price$658.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00126767
MFR #NUKR90-X

Mfr description
NUKR90-X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.86/each

Specifications

Dimensions

  • Roller Diameter  
    90 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Weight
    5.17 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    1800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    17300 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802441116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)