Motion
NUKR90.2SK
Flat Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00126769
MFR #NUKR90.2SK
List Price$605.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 90 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00126769
MFR #NUKR90.2SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.90/each for your price

Overview

Mfr description
NUKR90AA.DZ BRG

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    22000 lbf
  • Radial Static Load Capacity
    29200 lbf
  • Max Rpm
    2900 rpm
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790209710
  • Weight
    4.45 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text