Motion
NUP209-E-TVP2-C3

FAG (SCHAEFFLER)
NUP209-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C3 Internal Clearance
MI ITEM #00126802
MFR #NUP209-E-TVP2-C3
Your Price$351.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP209-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C3 Internal Clearance
MI ITEM #00126802
MFR #NUP209-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.61/each(List $404.35)

Overview

Mfr description
NUP209-E-XL-TVP2-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C3
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    10200 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    NUP2
  • Weight
    1.00 lbs
  • UPC_NO
    4012801180115
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text