Motion
NUP312W
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00126995
MFR #NUP312W
Your Price$682.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #00126995
MFR #NUP312W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$682.91/each(List $785.35)

Overview

Mfr description
NUP 312 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5600 rpm
  • Maximum RPM (Grease)
    4800 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    3.99 lbs
  • Manufacturer Upc Number
    029176033971
  • UPC_NO
    029176033971
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text