Motion
NUP313ET
Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #00127000
MFR #NUP313ET
Your Price$524.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #00127000
MFR #NUP313ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$524.07/each(List $786.11)

Overview

Mfr description
NUP 313 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5300 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    5.25 lbs
  • Manufacturer Upc Number
    029176070693
  • UPC_NO
    029176070693
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text