Motion
NU218ETC3
NSK Light Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 30 mm W, 205000 N Dynamic/217000 N Static Load
MI ITEM #00127014
MFR #NU218ETC3
List Price$662.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 30 mm W, 205000 N Dynamic/217000 N Static Load
MI ITEM #00127014
MFR #NU218ETC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$662.55/each for your price

Overview

Mfr description
NU 218 ETC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4800 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    5.05 lbs
  • Manufacturer Upc Number
    029176402685
  • UPC_NO
    029176402685
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text