Motion
NUP2212W
Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 110 mm Width
MI ITEM #00127103
MFR #NUP2212W
List Price$754.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 110 mm Width
MI ITEM #00127103
MFR #NUP2212W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$754.98/each for your price

Overview

Mfr description
NUP 2212 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176070198
  • UPC_NO
    029176070198
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text