Motion
NKIS70
Needle Roller Bearing - 70 mm Bore, 100 mm OD, 28 mm Width, Open
MI ITEM #00127243
MFR #NKIS70
Your Price$395.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 100 mm OD, 28 mm Width, Open
MI ITEM #00127243
MFR #NKIS70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395.37/each(List $545.61)

Overview

Mfr description
NKIS70

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    16900 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    30000 lbf
  • Max Rpm
    6000 rpm
  • Flanges
    With Flanges
  • Series
    NKIS
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802059960
  • Weight
    1.80 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIS70 Needle Roller Bearing features a 70 mm bore diameter, 100 mm outside diameter, 28 mm overall width, open closure type, and a weight of 1.80 lbs, making it ideal for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text