Motion
QJ 210 MA

SKF
QJ 210 MA

Four-point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #00127278
MFR #QJ 210 MA
Price$397.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 210 MA

Four-point Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open
MI ITEM #00127278
MFR #QJ 210 MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$397.19/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Contact Angle
    35 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.28 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 210 MA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576631993
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    65.5 kN
  • Radial Static Load Capacity
    61 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576631993

Overview

Mfr description
QJ 210 MA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text