Motion
NUTR50110
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #00127279
MFR #NUTR50110
Price$592.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #00127279
MFR #NUTR50110

Mfr description
NUTR50110-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$592.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    32 mm
  • Weight
    4.46 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    27000 lbf
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    4047643156073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)