Motion
NUTR 50110 A

SKF
NUTR 50110 A

Crowned Cam Follower - 110 mm Roller Dia, Open
Mi Item #00127280
MFR #NUTR 50110 A
Price$750.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 50110 A

Crowned Cam Follower - 110 mm Roller Dia, Open
Mi Item #00127280
MFR #NUTR 50110 A

Mfr description
NUTR 50110A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$750.30/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Roller Diameter
    110 mm
  • Weight
    3.81 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Max Rpm
    1600 rpm
  • Product Type
    Flanged Yoke Rollers
  • Roller Shape
    Crowned
  • UPC_NO
    7316570087222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)