Motion
NUTR50110
Crowned Cam Follower - 110 mm Roller Dia, 32 mm Roller Width, Open
MI ITEM #00127281
MFR #NUTR50110
Your Price$407.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 110 mm Roller Dia, 32 mm Roller Width, Open
MI ITEM #00127281
MFR #NUTR50110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$407.51/each(List $468.64)

Overview

Mfr description
NUTR50110 BRG

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Closure Type
    Open
  • Outside Diameter
    4.3307 in
  • Thread Size
    10-32 in
  • Radial Dynamic Load Capacity
    24700 lbf
  • Radial Static Load Capacity
    36000 lbf
  • Max Rpm
    2000 rpm
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790192937
  • Weight
    3.83 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text