Motion
QJ 309 MA

SKF
QJ 309 MA

Four-point Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #00127366
MFR #QJ 309 MA
Price$403.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 309 MA

Four-point Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #00127366
MFR #QJ 309 MA

Mfr description
QJ 309 MA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.71/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Contact Angle
    35 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.30 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 309 MA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577028587
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    100 kN
  • Radial Static Load Capacity
    83 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577028587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)