Motion
QJ 310 MA

SKF
QJ 310 MA

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #00127371
MFR #QJ 310 MA
Price$497.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 310 MA

Four-point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #00127371
MFR #QJ 310 MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$497.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.97 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 310 MA ANGULAR CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577036445
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    118 kN
  • Radial Static Load Capacity
    100 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577036445

Overview

Mfr description
QJ 310 MA ANGULAR CONTACT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text