Motion
QJ312-MPA
FourPoint Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, Open
MI ITEM #00127380
MFR #QJ312-MPA
Your Price$735.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, Open
MI ITEM #00127380
MFR #QJ312-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$735.26/each(List $1,066.13)

Overview

Mfr description
QJ312-XL-MPA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    60 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Radial Dynamic Load Capacity
    152000 N
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    126000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    9500 rpm
  • Finish Coating
    Uncoated
  • Resistance Features
    Chemical Resistant
  • Fillet Radius
    2.1 mm
  • Series
    QJ3
  • Standards Met
    DIN628-4
  • Description
    QJ312-XL-MPA
  • UPC_NO
    4012801268196
  • Weight
    4.62 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text