Motion
NAG4924
Yoke Roller Bearing - 120 mm Bore
MI ITEM #00127405
MFR #NAG4924
List Price$2,437.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 120 mm Bore
MI ITEM #00127405
MFR #NAG4924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,437.18/each for your price

Overview

Mfr description
NAG4924 BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    45 mm
  • Outside Diameter
    165 mm
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    431000 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    208000 N
  • Manufacturer Catalog Number
    NAG4924
  • Weight
    6.13 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text