Motion
QJ 319 N2MA

SKF
QJ 319 N2MA

Four-Point Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open
MI ITEM #00127419
MFR #QJ 319 N2MA
Your Price$3,230.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 319 N2MA

Four-Point Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open
MI ITEM #00127419
MFR #QJ 319 N2MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,230.59/each(List $4,038.23)

Overview

Mfr description
QJ 319 N2MA ANGULAR CONTACT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    95 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    305 kN
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    340 kN
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass
  • Max Rpm
    6000 rpm
  • Finish Coating
    Uncoated
  • Inner Ring Width
    45 mm
  • Fillet Radius
    2.5 mm
  • Series
    QJ
  • Manufacturer Upc Number
    7316577109675
  • Description
    QJ 319 N2MA ANGULAR CONTACT BALL BRG
  • UPC_NO
    7316577109675
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    16.04 lbs
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Snap Ring
    Retaining slot
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text