Motion
QJ 320 N2MA

SKF
QJ 320 N2MA

Four-Point Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open
MI ITEM #00127424
MFR #QJ 320 N2MA
Your Price$3,130.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 320 N2MA

Four-Point Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open
MI ITEM #00127424
MFR #QJ 320 N2MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,130.73/each(List $4,023.54)

Overview

Mfr description
QJ 320 N2MA ANGULAR CONTACT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    100 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    345 kN
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    400 kN
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass
  • Max Rpm
    5600 rpm
  • Finish Coating
    Uncoated
  • Inner Ring Width
    47 mm
  • Fillet Radius
    2 mm
  • Series
    QJ
  • Manufacturer Upc Number
    7316577109682
  • Description
    QJ 320 N2MA ANGULAR CONTACT BALL BRG
  • UPC_NO
    7316577109682
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    19.48 lbs
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Snap Ring
    Retaining slot
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text