Motion
QJ322-N2-MPA

FAG (SCHAEFFLER)
QJ322-N2-MPA

Four-Point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00127426
MFR #QJ322-N2-MPA
Price$4,270.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ322-N2-MPA

Four-Point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00127426
MFR #QJ322-N2-MPA

Mfr description
QJ322-N2-MPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,270.98/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    26.03 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ322-N2-MPA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4950 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    345000 N
  • Radial Static Load Capacity
    415000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801237949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)