Motion
QJ 322 N2MA

SKF
QJ 322 N2MA

Four-Point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00127429
MFR #QJ 322 N2MA
Price$4,438.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 322 N2MA

Four-Point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #00127429
MFR #QJ 322 N2MA

Mfr description
QJ 322 N2MA ANGULAR CONTACT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,438.69/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    26.21 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 322 N2MA ANGULAR CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577109705
  • Max Rpm
    4800 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    390 kN
  • Radial Static Load Capacity
    480 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577109705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)