Motion
HK0408
Drawn Cup Needle Roller Bearing - Open Ends, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #00127457
MFR #HK0408
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #00127457
MFR #HK0408

Mfr description
HK0408B NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    39000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)