Motion
HK0509
Drawn Cup Needle Roller Bearing - Open Ends, 5 mm Bore, 9 mm OD, 9 mm Width, Open
Mi Item #00127460
MFR #HK0509
Price$12.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5 mm Bore, 9 mm OD, 9 mm Width, Open
Mi Item #00127460
MFR #HK0509

Mfr description
HK0509 DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.67/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0509 Drawn Cup Needle Roller Bearing offers a 0.1969 in bore diameter, open closure type with open ends drawn cup configuration, 0.3543 in outside diameter, 0.3543 in overall width, and 0.004 lbs weight, making it ideal for miniature mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    38000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802621501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)